Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Qd, 35SH96

  • Mfr # 35SH96

  • Zoro # G2458711


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
96
Bore Type
Bushed
Chain Number
35
Pitch Dia.
11.4612
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35SH96
Zoro #
G2458711
UPC #
697950002767
Country of Origin
United States

Dimensions

Pitch Dia.
11.4612
Length through Bore (In.)
0.812
Outside Dia. (In.)
11.68
Storage Length
11.68
Caliper Diameter
11.2612
Storage Width
11.68
Storage Height
0.812

Details

Material
Steel
Number of Teeth
96
Bore Type
Bushed
Chain Number
35
Type
Standard Roller Chain
Weight
5.14
Bushing Code
SH
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.