Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Qd, 41SK84

  • Mfr # 41SK84

  • Zoro # G2466524


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
84
Type
Standard Roller Chain
Outside Dia. (In.)
13.663
Length through Bore (In.)
1.25
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41SK84
Zoro #
G2466524
UPC #
697950009766
Country of Origin
United States

Dimensions

Outside Dia. (In.)
13.663
Length through Bore (In.)
1.25
Pitch Dia.
13.3721
Storage Height
1.25
Storage Length
13.663
Caliper Diameter
13.0661
Storage Width
13.663

Details

Number of Teeth
84
Type
Standard Roller Chain
Bore Type
Bushed
Material
Steel
Weight
10.6
Bushing Code
SK
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
41

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.