Zoro Homepage

Spk Roller B Qd, 60SF70

  • Mfr # 60SF70

  • Zoro # G3372961


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
70
Type
Standard Roller Chain
Pitch Dia.
16.7169
Material
Steel
Weight
28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60SF70
Zoro #
G3372961
UPC #
697950018331
Country of Origin
United States

Dimensions

Pitch Dia.
16.7169
Length through Bore (In.)
1.25
Outside Dia. (In.)
17.15
Storage Width
17.15
Caliper Diameter
16.2479
Storage Height
1.25
Storage Length
17.15

Details

Number of Teeth
70
Type
Standard Roller Chain
Material
Steel
Weight
28
Bore Type
Bushed
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
60
Bushing Code
SF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.