Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Qd, 60SF84

  • Mfr # 60SF84

  • Zoro # G3375606


product price: $436.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Pitch Dia.
20.0582
Number of Teeth
84
Bore Type
Bushed
Outside Dia. (In.)
20.494
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60SF84
Zoro #
G3375606
UPC #
697950018447
Country of Origin
United States

Dimensions

Pitch Dia.
20.0582
Outside Dia. (In.)
20.494
Length through Bore (In.)
1.25
Storage Width
20.494
Storage Length
20.494
Storage Height
1.25
Caliper Diameter
19.5892

Details

Material
Steel
Number of Teeth
84
Bore Type
Bushed
Weight
40.94
Type
Standard Roller Chain
Bushing Code
SF
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.