Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Qd, 60SF96

  • Mfr # 60SF96

  • Zoro # G3372298


product price: $712.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
96
Weight
52.4
Material
Steel
Bore Type
Bushed
Outside Dia. (In.)
23.36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60SF96
Zoro #
G3372298
UPC #
697950018492
Country of Origin
United States

Dimensions

Outside Dia. (In.)
23.36
Length through Bore (In.)
1.25
Pitch Dia.
22.9224
Storage Width
23.36
Storage Length
23.36
Storage Height
1.25
Caliper Diameter
22.4534

Details

Number of Teeth
96
Weight
52.4
Material
Steel
Bore Type
Bushed
Type
Standard Roller Chain
Bushing Code
SF
Number of Rows
1
Chain Number
60
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.