Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Stainless, 100B14SS

  • Mfr # 100B14SS

  • Zoro # G2460638


product price: $1,406.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.692
Bore Type
Reboreable
Type
Standard Roller Chain
Pitch Dia.
5.618
Outside Dia. (In.)
6.227
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100B14SS
Zoro #
G2460638
UPC #
697950766263
Country of Origin
United States

Dimensions

Outside Dia.
0.692
Pitch Dia.
5.618
Outside Dia. (In.)
6.227
Length through Bore (In.)
1.625
Hub Dia. (In.)
4.1875
Chain Roller Dia.
0.75
Storage Height
1.625
Storage Width
6.631
Roller Width
0.75
Caliper Diameter
4.867
Storage Length
6.631
Tooth Thickness
0.692

Details

Bore Type
Reboreable
Type
Standard Roller Chain
Sprocket Hub Type
B
Material
Stainless Steel
Number of Teeth
14
Max. Bore (In.)
2.502
Pitch
1.25
Weight
7.4
Hub Projection (In.)
0.9375
Min. Bore
1.25
Hardened Teeth
No
Number of Rows
1
Chain Number
100
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.