Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Stainless, 100B16SS

  • Mfr # 100B16SS

  • Zoro # G2461609


product price: $1,673.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.692
Pitch
1.25
Pitch Dia.
6.048
Bore Type
Reboreable
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100B16SS
Zoro #
G2461609
UPC #
697950089096
Country of Origin
United States

Dimensions

Outside Dia.
0.692
Pitch Dia.
6.048
Hub Dia. (In.)
4.5
Outside Dia. (In.)
7.034
Length through Bore (In.)
1.75
Chain Roller Dia.
0.75
Tooth Thickness
0.692
Storage Width
7.437
Storage Length
7.437
Caliper Diameter
5.657
Roller Width
0.75
Storage Height
1.75

Details

Pitch
1.25
Bore Type
Reboreable
Type
Standard Roller Chain
Material
Stainless Steel
Number of Teeth
16
Sprocket Hub Type
B
Max. Bore (In.)
2.69
Weight
10
Hardened Teeth
No
Min. Bore
1.25
Hub Projection (In.)
1.0625
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.