Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Stainless, 100B19SS

  • Mfr # 100B19SS

  • Zoro # G2462570


product price: $2,286.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.692
Max. Bore (In.)
2.69
Bore Type
Reboreable
Sprocket Hub Type
B
Pitch
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100B19SS
Zoro #
G2462570
UPC #
697950089133
Country of Origin
United States

Dimensions

Outside Dia.
0.692
Outside Dia. (In.)
8.241
Pitch Dia.
7.595
Hub Dia. (In.)
4.5
Length through Bore (In.)
2
Chain Roller Dia.
0.75
Roller Width
0.75
Storage Width
8.642
Tooth Thickness
0.692
Storage Height
2
Caliper Diameter
6.819
Storage Length
8.642

Details

Max. Bore (In.)
2.69
Bore Type
Reboreable
Sprocket Hub Type
B
Pitch
1.25
Material
Stainless Steel
Number of Teeth
19
Type
Standard Roller Chain
Weight
13.18
Hardened Teeth
No
Number of Rows
1
Min. Bore
1.25
Chain Number
100
Hub Projection (In.)
1.3125
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.