Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Stainless, 35B40SS

  • Mfr # 35B40SS

  • Zoro # G2450241


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.168
Max. Bore (In.)
1.5
Pitch Dia.
4.78
Outside Dia. (In.)
4.99
Bore Type
Reboreable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35B40SS
Zoro #
G2450241
UPC #
697950041100
Country of Origin
United States

Dimensions

Outside Dia.
0.168
Pitch Dia.
4.78
Outside Dia. (In.)
4.99
Hub Dia. (In.)
2.25
Length through Bore (In.)
1
Storage Width
5.588
Storage Length
5.588
Tooth Thickness
0.168
Caliper Diameter
4.58
Storage Height
1
Chain Roller Dia.
0.2
Roller Width
0.1875

Details

Max. Bore (In.)
1.5
Bore Type
Reboreable
Material
Stainless Steel
Sprocket Hub Type
B
Type
Standard Roller Chain
Number of Teeth
40
Pitch
0.375
Weight
1.88
Surface Treatment
Protective Coating
Chain Number
35
Number of Rows
1
Hub Projection (In.)
0.828125
Hardened Teeth
No
Min. Bore
0.625

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.