Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Stainless, 40B11SS

  • Mfr # 40B11SS

  • Zoro # G3333262


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.284
Type
Standard Roller Chain
Sprocket Hub Type
B
Length through Bore (In.)
0.875
Max. Bore (In.)
0.875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40B11SS
Zoro #
G3333262
UPC #
697950041148
Country of Origin
United States

Dimensions

Outside Dia.
0.284
Length through Bore (In.)
0.875
Hub Dia. (In.)
1.375
Pitch Dia.
1.775
Outside Dia. (In.)
2.003
Storage Height
0.875
Hub Depth
0.1562
Chain Roller Dia.
0.312
Roller Width
0.3125
Caliper Diameter
1.444
Storage Length
2.166
Tooth Thickness
0.284
Hub Width
0.1875
Storage Width
2.166
Recess Dia.
1.173

Details

Type
Standard Roller Chain
Sprocket Hub Type
B
Max. Bore (In.)
0.875
Bore Type
Reboreable
Material
Stainless Steel
Weight
0.35
Pitch
0.5
Number of Teeth
11
Hardened Teeth
No
Hub Projection (In.)
0.703125
Surface Treatment
Protective Coating
Number of Rows
1
Min. Bore
0.5
Chain Number
40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.