Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Stainless, 40B18SS

  • Mfr # 40B18SS

  • Zoro # G3302998


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.284
Sprocket Hub Type
B
Max. Bore (In.)
1.5
Bore Type
Reboreable
Pitch
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40B18SS
Zoro #
G3302998
UPC #
697950041216
Country of Origin
United States

Dimensions

Outside Dia.
0.284
Hub Dia. (In.)
2.3125
Length through Bore (In.)
1
Outside Dia. (In.)
3.136
Pitch Dia.
2.879
Tooth Thickness
0.284
Chain Roller Dia.
0.312
Roller Width
0.3125
Storage Width
3.292
Storage Length
3.292
Storage Height
1
Caliper Diameter
2.567

Details

Sprocket Hub Type
B
Max. Bore (In.)
1.5
Bore Type
Reboreable
Pitch
0.5
Type
Standard Roller Chain
Weight
1.25
Number of Teeth
18
Material
Stainless Steel
Hardened Teeth
No
Hub Projection (In.)
0.828125
Surface Treatment
Protective Coating
Number of Rows
1
Min. Bore
0.625
Chain Number
40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.