Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Stainless, 40B22SS

  • Mfr # 40B22SS

  • Zoro # G3318197


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.284
Sprocket Hub Type
B
Bore Type
Reboreable
Length through Bore (In.)
1
Weight
1.96
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40B22SS
Zoro #
G3318197
UPC #
697950065441
Country of Origin
United States

Dimensions

Outside Dia.
0.284
Length through Bore (In.)
1
Hub Dia. (In.)
2.875
Pitch Dia.
3.513
Outside Dia. (In.)
3.778
Storage Length
3.938
Caliper Diameter
3.201
Storage Height
1
Roller Width
0.3125
Storage Width
3.938
Tooth Thickness
0.284
Chain Roller Dia.
0.312

Details

Sprocket Hub Type
B
Bore Type
Reboreable
Weight
1.96
Pitch
0.5
Max. Bore (In.)
1.875
Material
Stainless Steel
Type
Standard Roller Chain
Number of Teeth
22
Number of Rows
1
Chain Number
40
Surface Treatment
Protective Coating
Min. Bore
0.625
Hardened Teeth
No
Hub Projection (In.)
0.828125

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.