Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Stainless, 40B25SS

  • Mfr # 40B25SS

  • Zoro # G2452533


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Number of Teeth
25
Bore Type
Reboreable
Outside Dia.
0.284
Chain Number
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40B25SS
Zoro #
G2452533
UPC #
697950041247
Country of Origin
United States

Dimensions

Outside Dia.
0.284
Pitch Dia.
3.989
Length through Bore (In.)
1
Hub Dia. (In.)
3.25
Outside Dia. (In.)
4.258
Tooth Thickness
0.284
Storage Length
4.418
Roller Width
0.3125
Storage Height
1
Chain Roller Dia.
0.312
Storage Width
4.418
Caliper Diameter
3.669

Details

Material
Stainless Steel
Number of Teeth
25
Bore Type
Reboreable
Chain Number
40
Hub Projection (In.)
0.828125
Max. Bore (In.)
2.25
Sprocket Hub Type
B
Pitch
0.5
Type
Standard Roller Chain
Weight
2.55
Min. Bore
0.625
Hardened Teeth
No
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.