Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Stainless, 50B17SS

  • Mfr # 50B17SS

  • Zoro # G2458912


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Number of Teeth
17
Outside Dia.
0.343
Bore Type
Reboreable
Chain Number
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50B17SS
Zoro #
G2458912
UPC #
697950041377
Country of Origin
United States

Dimensions

Outside Dia.
0.343
Pitch Dia.
3.401
Hub Dia. (In.)
2.6875
Length through Bore (In.)
1
Outside Dia. (In.)
3.718
Roller Width
0.375
Storage Length
3.919
Storage Height
1
Storage Width
3.919
Chain Roller Dia.
0.4
Tooth Thickness
0.343
Caliper Diameter
2.987

Details

Material
Stainless Steel
Number of Teeth
17
Bore Type
Reboreable
Chain Number
50
Hub Projection (In.)
0.828125
Max. Bore (In.)
1.875
Pitch
0.625
Type
Standard Roller Chain
Sprocket Hub Type
B
Weight
1.78
Min. Bore
0.625
Surface Treatment
Protective Coating
Number of Rows
1
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.