Zoro Homepage

Spk Roller B Stainless, 50B20SS

  • Mfr # 50B20SS

  • Zoro # G3309079


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.343
Bore Type
Reboreable
Length through Bore (In.)
1
Hub Dia. (In.)
2.5
Max. Bore (In.)
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50B20SS
Zoro #
G3309079
UPC #
697950041407
Country of Origin
United States

Dimensions

Outside Dia.
0.343
Length through Bore (In.)
1
Hub Dia. (In.)
2.5
Pitch Dia.
3.995
Outside Dia. (In.)
4.321
Caliper Diameter
3.595
Tooth Thickness
0.343
Storage Length
4.522
Chain Roller Dia.
0.4
Storage Height
1
Roller Width
0.375
Storage Width
4.522

Details

Bore Type
Reboreable
Max. Bore (In.)
1.75
Material
Stainless Steel
Sprocket Hub Type
B
Type
Standard Roller Chain
Number of Teeth
20
Weight
2.32
Pitch
0.625
Chain Number
50
Number of Rows
1
Surface Treatment
Protective Coating
Hub Projection (In.)
0.828125
Hardened Teeth
No
Min. Bore
0.75

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.