Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Stainless, 60B17SS

  • Mfr # 60B17SS

  • Zoro # G2444772


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.459
Type
Standard Roller Chain
Max. Bore (In.)
2.25
Pitch
0.75
Number of Teeth
17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60B17SS
Zoro #
G2444772
UPC #
697950065564
Country of Origin
United States

Dimensions

Outside Dia.
0.459
Outside Dia. (In.)
4.462
Pitch Dia.
4.082
Length through Bore (In.)
1.25
Hub Dia. (In.)
3.25
Chain Roller Dia.
0.469
Tooth Thickness
0.459
Caliper Diameter
3.595
Roller Width
0.5
Storage Length
4.46
Storage Width
4.46
Storage Height
1.25

Details

Type
Standard Roller Chain
Max. Bore (In.)
2.25
Pitch
0.75
Number of Teeth
17
Sprocket Hub Type
B
Material
Stainless Steel
Bore Type
Reboreable
Weight
3.27
Hub Projection (In.)
1.078125
Hardened Teeth
No
Surface Treatment
Protective Coating
Min. Bore
0.75
Chain Number
60
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.