Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Stainless, 80B11SS

  • Mfr # 80B11SS

  • Zoro # G2455640


product price: $487.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.575
Hub Dia. (In.)
2.8125
Bore Type
Reboreable
Material
Stainless Steel
Sprocket Hub Type
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80B11SS
Zoro #
G2455640
UPC #
697950769042
Country of Origin
United States

Dimensions

Outside Dia.
0.575
Hub Dia. (In.)
2.8125
Outside Dia. (In.)
4.006
Pitch Dia.
3.55
Length through Bore (In.)
1.625
Chain Roller Dia.
0.625
Hub Depth
0.2344
Caliper Diameter
2.888
Storage Length
2.812
Storage Width
2.812
Roller Width
0.625
Hub Width
0.375
Storage Height
1.625
Tooth Thickness
0.575
Recess Dia.
2.3685

Details

Bore Type
Reboreable
Material
Stainless Steel
Sprocket Hub Type
B
Number of Teeth
11
Pitch
1
Type
Standard Roller Chain
Max. Bore (In.)
1.625
Weight
2.72
Hardened Teeth
No
Chain Number
80
Surface Treatment
Protective Coating
Min. Bore
1
Number of Rows
1
Hub Projection (In.)
1.046875

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.