Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B Stainless, 80B17SS

  • Mfr # 80B17SS

  • Zoro # G3362008


product price: $1,091.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.575
Sprocket Hub Type
B
Bore Type
Reboreable
Pitch Dia.
5.442
Number of Teeth
17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80B17SS
Zoro #
G3362008
UPC #
697950100661
Country of Origin
United States

Dimensions

Outside Dia.
0.575
Pitch Dia.
5.442
Outside Dia. (In.)
5.95
Hub Dia. (In.)
4
Length through Bore (In.)
1.5
Roller Width
0.625
Storage Height
1.5
Tooth Thickness
0.575
Storage Length
5.95
Chain Roller Dia.
0.625
Caliper Diameter
4.794
Storage Width
5.95

Details

Sprocket Hub Type
B
Bore Type
Reboreable
Number of Teeth
17
Material
Stainless Steel
Max. Bore (In.)
2.75
Type
Standard Roller Chain
Pitch
1
Weight
6.45
Surface Treatment
Protective Coating
Hardened Teeth
No
Min. Bore
1
Number of Rows
1
Chain Number
80
Hub Projection (In.)
0.921875

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.