Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 100BS12 1 3/16

  • Mfr # 100BS12 1 3/16

  • Zoro # G2467498


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
5.415
Type
Standard Roller Chain
Material
Steel
Number of Teeth
12
Bore Type
Bored to Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100BS12 1 3/16
Zoro #
G2467498
UPC #
697950296357
Country of Origin
United States

Dimensions

Outside Dia. (In.)
5.415
Length through Bore (In.)
1.875
Pitch Dia.
4.8296
Storage Height
1.875
Caliper Diameter
4.0796
Storage Length
5.415
Storage Width
5.415

Details

Type
Standard Roller Chain
Material
Steel
Number of Teeth
12
Bore Type
Bored to Size
Weight
6.4
Stocked Finished Bore
1.1875
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.