Zoro Homepage

Spk Roller Bs, 100BS22 2

  • Mfr # 100BS22 2

  • Zoro # G2467461


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
22
Type
Standard Roller Chain
Bore Type
Bored to Size
Length through Bore (In.)
2
Pitch Dia.
8.7833
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100BS22 2
Zoro #
G2467461
UPC #
697950296876
Country of Origin
United States

Dimensions

Length through Bore (In.)
2
Pitch Dia.
8.7833
Outside Dia. (In.)
9.444
Storage Height
2
Storage Length
9.444
Caliper Diameter
8.0333
Storage Width
9.444

Details

Number of Teeth
22
Type
Standard Roller Chain
Bore Type
Bored to Size
Material
Steel
Weight
15
Stocked Finished Bore
2
Number of Rows
1
Chain Number
100
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.