Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 100BS9 1 1/4

  • Mfr # 100BS9 1 1/4

  • Zoro # G2468450


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
9
Bore Type
Bored to Size
Chain Number
100
Pitch Dia.
3.6548
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100BS9 1 1/4
Zoro #
G2468450
UPC #
697950297132
Country of Origin
United States

Dimensions

Pitch Dia.
3.6548
Outside Dia. (In.)
4.184
Length through Bore (In.)
1.875
Storage Height
1.875
Storage Width
4.184
Caliper Diameter
2.8493
Storage Length
4.184

Details

Material
Steel
Number of Teeth
9
Bore Type
Bored to Size
Chain Number
100
Type
Standard Roller Chain
Weight
2.8
Number of Rows
1
Stocked Finished Bore
1.25
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.