Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 35BS112 7/8

  • Mfr # 35BS112 7/8

  • Zoro # G2453373


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
112
Bore Type
Bored to Size
Chain Number
35
Pitch Dia.
13.3708
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35BS112 7/8
Zoro #
G2453373
UPC #
697950299051
Country of Origin
United States

Dimensions

Pitch Dia.
13.3708
Length through Bore (In.)
1
Outside Dia. (In.)
13.591
Caliper Diameter
13.1708
Storage Length
13.591
Storage Width
13.591
Storage Height
1

Details

Material
Steel
Number of Teeth
112
Bore Type
Bored to Size
Chain Number
35
Type
Standard Roller Chain
Weight
7.25
Number of Rows
1
Stocked Finished Bore
0.875
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.