Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 35BS96 1 1/4

  • Mfr # 35BS96 1 1/4

  • Zoro # G2450792


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Material
Steel
Bore Type
Bored to Size
Outside Dia. (In.)
11.68
Length through Bore (In.)
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35BS96 1 1/4
Zoro #
G2450792
UPC #
697950299501
Country of Origin
United States

Dimensions

Outside Dia. (In.)
11.68
Length through Bore (In.)
1
Pitch Dia.
11.4612
Storage Height
1
Storage Width
11.68
Storage Length
11.68
Caliper Diameter
11.2612

Details

Type
Standard Roller Chain
Material
Steel
Bore Type
Bored to Size
Number of Teeth
96
Weight
5.34
Chain Number
35
Surface Treatment
Protective Coating
Number of Rows
1
Stocked Finished Bore
1.25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.