Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 35BS96 1

  • Mfr # 35BS96 1

  • Zoro # G2453811


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
96
Bore Type
Bored to Size
Chain Number
35
Pitch Dia.
11.4612
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35BS96 1
Zoro #
G2453811
UPC #
697950299495
Country of Origin
United States

Dimensions

Pitch Dia.
11.4612
Outside Dia. (In.)
11.68
Length through Bore (In.)
1
Caliper Diameter
11.2612
Storage Length
11.68
Storage Height
1
Storage Width
11.68

Details

Material
Steel
Number of Teeth
96
Bore Type
Bored to Size
Chain Number
35
Type
Standard Roller Chain
Weight
5.46
Stocked Finished Bore
1
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.