Zoro Homepage

Spk Roller Bs, 40BS57 7/8

  • Mfr # 40BS57 7/8

  • Zoro # G2445098


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Bore Type
Bored to Size
Length through Bore (In.)
1.125
Pitch Dia.
9.0764
Outside Dia. (In.)
9.363
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BS57 7/8
Zoro #
G2445098
UPC #
697950302546
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.125
Pitch Dia.
9.0764
Outside Dia. (In.)
9.363
Storage Length
9.363
Storage Height
1.125
Caliper Diameter
8.761
Storage Width
9.363

Details

Material
Steel
Bore Type
Bored to Size
Type
Standard Roller Chain
Number of Teeth
57
Weight
6.8
Number of Rows
1
Stocked Finished Bore
0.875
Surface Treatment
Protective Coating
Chain Number
40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.