Zoro Homepage

Spk Roller Bs, 40BS60 1

  • Mfr # 40BS60 1

  • Zoro # G3334559


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
9.5537
Length through Bore (In.)
1.125
Material
Steel
Outside Dia. (In.)
9.841
Weight
7.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BS60 1
Zoro #
G3334559
UPC #
697950006864
Country of Origin
United States

Dimensions

Pitch Dia.
9.5537
Length through Bore (In.)
1.125
Outside Dia. (In.)
9.841
Storage Height
1.125
Caliper Diameter
9.2417
Storage Length
9.841
Storage Width
9.841

Details

Material
Steel
Weight
7.2
Number of Teeth
60
Type
Standard Roller Chain
Bore Type
Bored to Size
Number of Rows
1
Stocked Finished Bore
1
Chain Number
40
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.