Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 40BS70 1

  • Mfr # 40BS70 1

  • Zoro # G3346039


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
70
Outside Dia. (In.)
11.433
Weight
10.4
Length through Bore (In.)
1.25
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BS70 1
Zoro #
G3346039
UPC #
697950302751
Country of Origin
United States

Dimensions

Outside Dia. (In.)
11.433
Length through Bore (In.)
1.25
Pitch Dia.
11.1446
Storage Length
11.433
Storage Width
11.433
Caliper Diameter
10.8326
Storage Height
1.25

Details

Number of Teeth
70
Weight
10.4
Type
Standard Roller Chain
Material
Steel
Bore Type
Bored to Size
Surface Treatment
Protective Coating
Stocked Finished Bore
1
Number of Rows
1
Chain Number
40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.