Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 40BS72 3/4

  • Mfr # 40BS72 3/4

  • Zoro # G2454791


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Length through Bore (In.)
1.25
Number of Teeth
72
Material
Steel
Outside Dia. (In.)
11.752
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BS72 3/4
Zoro #
G2454791
UPC #
697950302898
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Outside Dia. (In.)
11.752
Pitch Dia.
11.4628
Storage Length
11.752
Caliper Diameter
11.1508
Storage Height
1.25
Storage Width
11.752

Details

Type
Standard Roller Chain
Number of Teeth
72
Material
Steel
Bore Type
Bored to Size
Weight
11
Surface Treatment
Protective Coating
Stocked Finished Bore
0.75
Number of Rows
1
Chain Number
40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.