Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 40BS84 7/8

  • Mfr # 40BS84 7/8

  • Zoro # G2458678


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
84
Bore Type
Bored to Size
Chain Number
40
Pitch Dia.
13.3721
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40BS84 7/8
Zoro #
G2458678
UPC #
697950303062
Country of Origin
United States

Dimensions

Pitch Dia.
13.3721
Length through Bore (In.)
1.25
Outside Dia. (In.)
13.663
Storage Width
13.663
Caliper Diameter
13.0601
Storage Length
13.663
Storage Height
1.25

Details

Material
Steel
Number of Teeth
84
Bore Type
Bored to Size
Chain Number
40
Type
Standard Roller Chain
Weight
13.8
Surface Treatment
Protective Coating
Stocked Finished Bore
0.875
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.