Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 41BS112 1 3/8

  • Mfr # 41BS112 1 3/8

  • Zoro # G2461721


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bored to Size
Length through Bore (In.)
1.188
Material
Steel
Pitch Dia.
17.8277
Number of Teeth
112
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41BS112 1 3/8
Zoro #
G2461721
UPC #
697950299839
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.188
Pitch Dia.
17.8277
Outside Dia. (In.)
18.121
Storage Length
18.121
Storage Height
1.188
Storage Width
18.121
Caliper Diameter
17.5217

Details

Bore Type
Bored to Size
Material
Steel
Number of Teeth
112
Type
Standard Roller Chain
Weight
18.08
Surface Treatment
Protective Coating
Chain Number
41
Stocked Finished Bore
1.375
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.