Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 41BS72 1 7/16

  • Mfr # 41BS72 1 7/16

  • Zoro # G2466244


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bored to Size
Pitch Dia.
11.4628
Type
Standard Roller Chain
Material
Steel
Length through Bore (In.)
1.1875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41BS72 1 7/16
Zoro #
G2466244
UPC #
697950298061
Country of Origin
United States

Dimensions

Pitch Dia.
11.4628
Length through Bore (In.)
1.1875
Outside Dia. (In.)
11.752
Storage Height
1.1875
Caliper Diameter
11.1568
Storage Width
11.752
Storage Length
11.752

Details

Bore Type
Bored to Size
Type
Standard Roller Chain
Material
Steel
Number of Teeth
72
Weight
9.06
Stocked Finished Bore
1.4375
Surface Treatment
Protective Coating
Chain Number
41
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.