Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 50BS37 1 3/4

  • Mfr # 50BS37 1 3/4

  • Zoro # G2466384


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Length through Bore (In.)
1.25
Outside Dia. (In.)
7.718
Bore Type
Bored to Size
Pitch Dia.
7.3698
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS37 1 3/4
Zoro #
G2466384
UPC #
697950303925
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Outside Dia. (In.)
7.718
Pitch Dia.
7.3698
Storage Height
1.25
Caliper Diameter
6.9632
Storage Width
7.718
Storage Length
7.718

Details

Material
Steel
Bore Type
Bored to Size
Number of Teeth
37
Type
Standard Roller Chain
Weight
4.8
Number of Rows
1
Stocked Finished Bore
1.75
Surface Treatment
Protective Coating
Chain Number
50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.