Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 50BS38 3/4

  • Mfr # 50BS38 3/4

  • Zoro # G2468003


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
7.5685
Outside Dia. (In.)
7.918
Bore Type
Bored to Size
Number of Teeth
38
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS38 3/4
Zoro #
G2468003
UPC #
697950304052
Country of Origin
United States

Dimensions

Pitch Dia.
7.5685
Outside Dia. (In.)
7.918
Length through Bore (In.)
1.25
Storage Width
7.918
Storage Length
7.918
Storage Height
1.25
Caliper Diameter
7.1685

Details

Bore Type
Bored to Size
Number of Teeth
38
Material
Steel
Type
Standard Roller Chain
Weight
5.8
Stocked Finished Bore
0.75
Surface Treatment
Protective Coating
Chain Number
50
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.