Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 50BS39 1 1/4

  • Mfr # 50BS39 1 1/4

  • Zoro # G3320349


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.25
Type
Standard Roller Chain
Bore Type
Bored to Size
Pitch Dia.
7.7672
Weight
5.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS39 1 1/4
Zoro #
G3320349
UPC #
697950304090
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Pitch Dia.
7.7672
Outside Dia. (In.)
8.117
Storage Width
8.117
Caliper Diameter
7.3609
Storage Length
8.117
Storage Height
1.25

Details

Type
Standard Roller Chain
Bore Type
Bored to Size
Weight
5.8
Number of Teeth
39
Material
Steel
Chain Number
50
Surface Treatment
Protective Coating
Number of Rows
1
Stocked Finished Bore
1.25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.