Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 50BS41 1 1/8

  • Mfr # 50BS41 1 1/8

  • Zoro # G2466752


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
8.1647
Outside Dia. (In.)
8.516
Bore Type
Bored to Size
Material
Steel
Length through Bore (In.)
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS41 1 1/8
Zoro #
G2466752
UPC #
697950304274
Country of Origin
United States

Dimensions

Pitch Dia.
8.1647
Outside Dia. (In.)
8.516
Length through Bore (In.)
1.25
Storage Length
8.516
Storage Height
1.25
Storage Width
8.516
Caliper Diameter
7.7587

Details

Bore Type
Bored to Size
Material
Steel
Type
Standard Roller Chain
Number of Teeth
41
Weight
6.64
Surface Treatment
Protective Coating
Number of Rows
1
Stocked Finished Bore
1.125
Chain Number
50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.