Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 50BS44 1 7/16

  • Mfr # 50BS44 1 7/16

  • Zoro # G3337602


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
9.114
Material
Steel
Pitch Dia.
8.761
Weight
6.6
Length through Bore (In.)
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS44 1 7/16
Zoro #
G3337602
UPC #
697950304618
Country of Origin
United States

Dimensions

Outside Dia. (In.)
9.114
Pitch Dia.
8.761
Length through Bore (In.)
1.25
Storage Height
1.25
Storage Width
9.114
Storage Length
9.114
Caliper Diameter
8.361

Details

Material
Steel
Weight
6.6
Number of Teeth
44
Bore Type
Bored to Size
Type
Standard Roller Chain
Stocked Finished Bore
1.4375
Number of Rows
1
Chain Number
50
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.