Zoro Homepage

Spk Roller Bs, 50BS50 1 3/4

  • Mfr # 50BS50 1 3/4

  • Zoro # G2445944


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Length through Bore (In.)
1.25
Bore Type
Bored to Size
Number of Teeth
50
Pitch Dia.
9.9537
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS50 1 3/4
Zoro #
G2445944
UPC #
697950305127
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Pitch Dia.
9.9537
Outside Dia. (In.)
10.309
Storage Width
10.309
Storage Length
10.309
Caliper Diameter
9.5537
Storage Height
1.25

Details

Type
Standard Roller Chain
Bore Type
Bored to Size
Number of Teeth
50
Material
Steel
Weight
8.6
Stocked Finished Bore
1.75
Chain Number
50
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.