Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 50BS50 1

  • Mfr # 50BS50 1

  • Zoro # G3345987


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
50
Material
Steel
Bore Type
Bored to Size
Type
Standard Roller Chain
Outside Dia. (In.)
10.309
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS50 1
Zoro #
G3345987
UPC #
697950305066
Country of Origin
United States

Dimensions

Outside Dia. (In.)
10.309
Length through Bore (In.)
1.25
Pitch Dia.
9.9537
Storage Height
1.25
Storage Width
10.309
Storage Length
10.309
Caliper Diameter
9.5537

Details

Number of Teeth
50
Material
Steel
Bore Type
Bored to Size
Type
Standard Roller Chain
Weight
9.4
Chain Number
50
Stocked Finished Bore
1
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.