Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 50BS51 1

  • Mfr # 50BS51 1

  • Zoro # G2445332


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.25
Type
Standard Roller Chain
Pitch Dia.
10.1525
Bore Type
Bored to Size
Outside Dia. (In.)
10.508
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS51 1
Zoro #
G2445332
UPC #
697950305158
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Pitch Dia.
10.1525
Outside Dia. (In.)
10.508
Storage Height
1.25
Caliper Diameter
9.7477
Storage Width
10.508
Storage Length
10.508

Details

Type
Standard Roller Chain
Bore Type
Bored to Size
Number of Teeth
51
Material
Steel
Weight
9.6
Stocked Finished Bore
1
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.