Zoro Homepage

Spk Roller Bs, 50BS56 1

  • Mfr # 50BS56 1

  • Zoro # G2441519


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
11.1467
Length through Bore (In.)
1.25
Bore Type
Bored to Size
Outside Dia. (In.)
11.504
Number of Teeth
56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS56 1
Zoro #
G2441519
UPC #
697950305608
Country of Origin
United States

Dimensions

Pitch Dia.
11.1467
Length through Bore (In.)
1.25
Outside Dia. (In.)
11.504
Storage Width
11.504
Storage Length
11.504
Storage Height
1.25
Caliper Diameter
10.7467

Details

Bore Type
Bored to Size
Number of Teeth
56
Material
Steel
Type
Standard Roller Chain
Weight
11.2
Chain Number
50
Number of Rows
1
Surface Treatment
Protective Coating
Stocked Finished Bore
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.