Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 50BS58 1

  • Mfr # 50BS58 1

  • Zoro # G3333822


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.25
Bore Type
Bored to Size
Type
Standard Roller Chain
Weight
11.8
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS58 1
Zoro #
G3333822
UPC #
697950305783
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Pitch Dia.
11.5444
Outside Dia. (In.)
11.902
Storage Height
1.25
Storage Length
11.902
Caliper Diameter
11.1444
Storage Width
11.902

Details

Bore Type
Bored to Size
Type
Standard Roller Chain
Weight
11.8
Material
Steel
Number of Teeth
58
Number of Rows
1
Surface Treatment
Protective Coating
Stocked Finished Bore
1
Chain Number
50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.