Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 50BS59 1 1/8

  • Mfr # 50BS59 1 1/8

  • Zoro # G2451842


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
12.102
Type
Standard Roller Chain
Pitch Dia.
11.7432
Number of Teeth
59
Bore Type
Bored to Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS59 1 1/8
Zoro #
G2451842
UPC #
697950305905
Country of Origin
United States

Dimensions

Outside Dia. (In.)
12.102
Pitch Dia.
11.7432
Length through Bore (In.)
1.25
Caliper Diameter
11.339
Storage Height
1.25
Storage Length
12.102
Storage Width
12.102

Details

Type
Standard Roller Chain
Number of Teeth
59
Bore Type
Bored to Size
Material
Steel
Weight
12.55
Stocked Finished Bore
1.125
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.