Zoro Homepage

Spk Roller Bs, 50BS60 1 1/4

  • Mfr # 50BS60 1 1/4

  • Zoro # G3335450


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bored to Size
Outside Dia. (In.)
12.301
Length through Bore (In.)
1.25
Weight
12.4
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS60 1 1/4
Zoro #
G3335450
UPC #
697950013367
Country of Origin
United States

Dimensions

Outside Dia. (In.)
12.301
Length through Bore (In.)
1.25
Pitch Dia.
11.9421
Storage Height
1.25
Caliper Diameter
11.5421
Storage Length
12.301
Storage Width
12.301

Details

Bore Type
Bored to Size
Weight
12.4
Type
Standard Roller Chain
Number of Teeth
60
Material
Steel
Number of Rows
1
Chain Number
50
Stocked Finished Bore
1.25
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.