Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 50BS60 1

  • Mfr # 50BS60 1

  • Zoro # G3338156


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.25
Type
Standard Roller Chain
Number of Teeth
60
Outside Dia. (In.)
12.301
Bore Type
Bored to Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50BS60 1
Zoro #
G3338156
UPC #
697950013350
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Outside Dia. (In.)
12.301
Pitch Dia.
11.9421
Caliper Diameter
11.5421
Storage Length
12.301
Storage Width
12.301
Storage Height
1.25

Details

Type
Standard Roller Chain
Number of Teeth
60
Bore Type
Bored to Size
Material
Steel
Weight
12.4
Number of Rows
1
Chain Number
50
Surface Treatment
Protective Coating
Stocked Finished Bore
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.