Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 50BS72 1 1/8

  • Mfr # 50BS72 1 1/8

  • Zoro # G2454843


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Material
Steel
Number of Teeth
72
Pitch Dia.
14.3285
Length through Bore (In.)
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS72 1 1/8
Zoro #
G2454843
UPC #
697950306254
Country of Origin
United States

Dimensions

Pitch Dia.
14.3285
Length through Bore (In.)
1.75
Outside Dia. (In.)
14.69
Storage Length
14.69
Storage Height
1.75
Storage Width
14.69
Caliper Diameter
13.9285

Details

Type
Standard Roller Chain
Material
Steel
Number of Teeth
72
Bore Type
Bored to Size
Weight
18.98
Number of Rows
1
Surface Treatment
Protective Coating
Stocked Finished Bore
1.125
Chain Number
50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.