Zoro Homepage

Spk Roller Bs, 50BS72 1 3/4

  • Mfr # 50BS72 1 3/4

  • Zoro # G2455403


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Pitch Dia.
14.3285
Outside Dia. (In.)
14.69
Length through Bore (In.)
1.75
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS72 1 3/4
Zoro #
G2455403
UPC #
697950306285
Country of Origin
United States

Dimensions

Pitch Dia.
14.3285
Outside Dia. (In.)
14.69
Length through Bore (In.)
1.75
Storage Width
14.69
Storage Length
14.69
Caliper Diameter
13.9285
Storage Height
1.75

Details

Type
Standard Roller Chain
Material
Steel
Bore Type
Bored to Size
Number of Teeth
72
Weight
17.4
Chain Number
50
Stocked Finished Bore
1.75
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.