Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 50BS72 1 3/8

  • Mfr # 50BS72 1 3/8

  • Zoro # G3371817


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Bore Type
Bored to Size
Length through Bore (In.)
1.75
Pitch Dia.
14.3285
Number of Teeth
72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS72 1 3/8
Zoro #
G3371817
UPC #
697950306292
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.75
Pitch Dia.
14.3285
Outside Dia. (In.)
14.69
Storage Width
14.69
Storage Height
1.75
Caliper Diameter
13.9285
Storage Length
14.69

Details

Material
Steel
Bore Type
Bored to Size
Number of Teeth
72
Type
Standard Roller Chain
Weight
17.8
Chain Number
50
Stocked Finished Bore
1.375
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.