Zoro Homepage

Spk Roller Bs, 50BS84 1 1/4

  • Mfr # 50BS84 1 1/4

  • Zoro # G2445752


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Length through Bore (In.)
1.75
Bore Type
Bored to Size
Material
Steel
Pitch Dia.
16.7152
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS84 1 1/4
Zoro #
G2445752
UPC #
697950306414
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.75
Pitch Dia.
16.7152
Outside Dia. (In.)
17.078
Storage Length
17.078
Storage Height
1.75
Storage Width
17.078
Caliper Diameter
16.3152

Details

Type
Standard Roller Chain
Bore Type
Bored to Size
Material
Steel
Number of Teeth
84
Weight
24.7
Number of Rows
1
Surface Treatment
Protective Coating
Stocked Finished Bore
1.25
Chain Number
50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.