Zoro Homepage

Spk Roller Bs, 50BS96 1 1/2

  • Mfr # 50BS96 1 1/2

  • Zoro # G3317409


product price: $492.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Bore Type
Bored to Size
Outside Dia. (In.)
19.467
Number of Teeth
96
Weight
31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS96 1 1/2
Zoro #
G3317409
UPC #
697950306483
Country of Origin
United States

Dimensions

Outside Dia. (In.)
19.467
Length through Bore (In.)
1.75
Pitch Dia.
19.102
Storage Height
1.75
Storage Width
19.467
Caliper Diameter
18.702
Storage Length
19.467

Details

Type
Standard Roller Chain
Bore Type
Bored to Size
Number of Teeth
96
Weight
31
Material
Steel
Chain Number
50
Surface Treatment
Protective Coating
Stocked Finished Bore
1.5
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.