Zoro Homepage

Spk Roller Bs, 60BS112 1 3/4

  • Mfr # 60BS112 1 3/4

  • Zoro # G2455394


product price: $832.99
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Number of Teeth
112
Bore Type
Bored to Size
Pitch Dia.
26.7415
Outside Dia. (In.)
27.181
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS112 1 3/4
Zoro #
G2455394
UPC #
697950306575
Country of Origin
United States

Dimensions

Pitch Dia.
26.7415
Outside Dia. (In.)
27.181
Length through Bore (In.)
2.25
Caliper Diameter
26.2725
Storage Height
2.25
Storage Length
27.181
Storage Width
27.181

Details

Number of Teeth
112
Bore Type
Bored to Size
Material
Steel
Type
Standard Roller Chain
Weight
79
Chain Number
60
Stocked Finished Bore
1.75
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.